Disposable Carry-Out Food Container
Mfr # 3612
Zoro # G512535486
product price: $70.99
/pk 125, $0.57/eaKey Features
Number of Compartments
1
Microwave Safe
No
Container Style
Barn Box
Specific Material
Solid Bleached Sulfate Paperboard
Recyclable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3612
Zoro #
G512535486
UPC #
-
Country of Origin
United States
Details
Number of Compartments
1
Microwave Safe
No
Item
Disposable Carry-Out Food Container
Container Style
Barn Box
Specific Material
Solid Bleached Sulfate Paperboard
Recyclable
Yes
BPI Certified
No
FSC Certified
No
SFI Certified
No
Compostable
Commercially Compostable
Includes Lid
No
Closure Type
Tuck Top Lid
Coating or Lining
Polycoat
Bio-Based
Yes
Description
Disposable Carry-Out Food Container, Bio-Based Yes, BPI Certified No, Closure Type Tuck Top Lid, Coating or Lining Polycoat, Color White, Compostable Commercially Compostable, Container Style Barn Box, Depth 9 1/2 in, Diameter Not Applicable, FSC Certified No, Height 5 in, Includes Lid No, Material Paperboard, Microwave Safe No, Number of Compartments 1, Product Type Barn Box, Recyclable Yes, SFI Certified No, Shape Rectangular, Specific Material Solid Bleached Sulfate Paperboard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.