Disposable Carry-Out Food Container
Mfr # 3817
Zoro # G312535471
product price: $89.25
/pk 250, $0.36/ea
Free Shipping & Returns
Key Features
Number of Compartments
1
Microwave Safe
No
Container Style
Fast Top Box
Specific Material
Solid Bleached Sulfate Paperboard
Includes Lid
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3817
Zoro #
G312535471
UPC #
-
Country of Origin
United States
Details
Number of Compartments
1
Microwave Safe
No
Item
Disposable Carry-Out Food Container
Container Style
Fast Top Box
Specific Material
Solid Bleached Sulfate Paperboard
Includes Lid
No
Bio-Based
Yes
BPI Certified
No
Closure Type
Tuck Top Lid
Compostable
Commercially Compostable
FSC Certified
No
Recyclable
Yes
Coating or Lining
Polycoat
SFI Certified
No
Description
Disposable Carry-Out Food Container, Bio-Based Yes, BPI Certified No, Closure Type Tuck Top Lid, Coating or Lining Polycoat, Color White, Compostable Commercially Compostable, Container Style Fast Top Box, Depth 9 in, Diameter Not Applicable, FSC Certified No, Height 4 1/2 in, Includes Lid No, Material Paperboard, Microwave Safe No, Number of Compartments 1, Product Type Fast Top Box, Recyclable Yes, SFI Certified No, Shape Rectangular, Specific Material Solid Bleached Sulfate Paperboard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.