Disposable Carry-Out Food Container
Mfr # 7152
Zoro # G612532880
product price: $51.89
/pk 1000, $0.05/eaKey Features
Capacity
32 oz
Number of Compartments
1
Microwave Safe
No
Specific Material
Uncoated Solid Bleached Sulfate Paperboard
FSC Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7152
Zoro #
G612532880
UPC #
-
Country of Origin
United States
Details
Capacity
32 oz
Number of Compartments
1
Microwave Safe
No
Item
Disposable Carry-Out Food Container
Specific Material
Uncoated Solid Bleached Sulfate Paperboard
FSC Certified
No
Closure Type
No Lid
Container Style
Food Tray
Bio-Based
Yes
Includes Lid
No
Recyclable
Yes
Coating or Lining
Uncoated
Compostable
Commercially Compostable
BPI Certified
No
SFI Certified
No
Description
Disposable Carry-Out Food Container, Bio-Based Yes, BPI Certified No, Capacity 32 oz, Closure Type No Lid, Coating or Lining Uncoated, Color Brown, Compostable Commercially Compostable, Container Style Food Tray, Depth 6 1/2 in, Diameter Not Applicable, FSC Certified No, Height 1 3/4 in, Includes Lid No, Material Paperboard, Microwave Safe No, Number of Compartments 1, Product Type Food Tray, Recyclable Yes, SFI Certified No, Shape Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.