Zoro Homepage

Disposable Carry-Out Food Container

  • Mfr # 9856

  • Zoro # G212530538


product price: $64.45
/pk 200, $0.32/ea

Key Features

Capacity
16 oz
Number of Compartments
1
Microwave Safe
No
Specific Material
Solid Bleached Sulfate Paperboard
Coating or Lining
Polycoat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9856
Zoro #
G212530538
UPC #
-
Country of Origin
United States

Details

Capacity
16 oz
Number of Compartments
1
Microwave Safe
No
Item
Disposable Carry-Out Food Container
Specific Material
Solid Bleached Sulfate Paperboard
Coating or Lining
Polycoat
Closure Type
Hinged Lid
Includes Lid
No
Bio-Based
Yes
Compostable
Commercially Compostable
Container Style
Reclosable Box
BPI Certified
No
FSC Certified
No
SFI Certified
No
Recyclable
Yes

Description

Disposable Carry-Out Food Container, Bio-Based Yes, BPI Certified No, Capacity 16 oz, Closure Type Hinged Lid, Coating or Lining Polycoat, Color Green, Red, White, Compostable Commercially Compostable, Container Style Reclosable Box, Depth 9 in, Diameter Not Applicable, FSC Certified No, Height 1 1/2 in, Includes Lid No, Material Paperboard, Microwave Safe No, Number of Compartments 1, Product Type Slice Holder, Recyclable Yes, SFI Certified No, Shape Triangle

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.