Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Carry-Out Food Container

  • Mfr # DFRY35BW

  • Zoro # G912530470


product price: $235.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Maximum Temperature
212 Degrees F
Specific Material
Paperboard
SFI Certified
Yes
USDA Certified Bio-based Products
No
FSC Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFRY35BW
Zoro #
G912530470
UPC #
-
Country of Origin
United States

Details

Item
Disposable Carry-Out Food Container
Capacity
4 oz
Maximum Temperature
212 Degrees F
Specific Material
Paperboard
SFI Certified
Yes
USDA Certified Bio-based Products
No
FSC Certified
No
Coating or Lining
Polycoat
Bio-Based
Yes
BPI Certified
No
Recyclable
No
Closure Type
No Lid
Container Style
Fry Carton
Microwave Safe
Yes
Includes Lid
No
Compostable
Not Compostable
Use Lid Number
No Lid

Description

Disposable Carry-Out Food Container, Bio-Based Yes, BPI Certified No, Capacity 4 oz, Closure Type No Lid, Coating or Lining Polycoat, Color Red, White, Compostable Not Compostable, Container Style Fry Carton, Depth 3 3/16 in, Diameter 1 5/8 in, FSC Certified No, Height 4 11/16 in, Includes Lid No, Material Paperboard, Microwave Safe Yes, Product Type Fry Carton, Recyclable No, SFI Certified Yes, Shape Rectangular, Specific Material Paperboard, Standards 21 CFR, SFI Certified, PFAS/BPA Free

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.