Zoro Homepage

Disposable Carry-Out Food Container

  • Mfr # DFRY5BW

  • Zoro # G512530511


product price: $242.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Specific Material
Paperboard
SFI Certified
Yes
Maximum Temperature
212 Degrees F
Includes Lid
No
Coating or Lining
Polycoat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFRY5BW
Zoro #
G512530511
UPC #
-
Country of Origin
United States

Details

Item
Disposable Carry-Out Food Container
Capacity
5 oz
Specific Material
Paperboard
SFI Certified
Yes
Maximum Temperature
212 Degrees F
Includes Lid
No
Coating or Lining
Polycoat
USDA Certified Bio-based Products
No
Use Lid Number
No Lid
Recyclable
No
Microwave Safe
Yes
BPI Certified
No
Bio-Based
Yes
FSC Certified
No
Closure Type
No Lid
Compostable
Not Compostable
Container Style
Fry Carton

Description

Disposable Carry-Out Food Container, Bio-Based Yes, BPI Certified No, Capacity 5 oz, Closure Type No Lid, Coating or Lining Polycoat, Color Red, White, Compostable Not Compostable, Container Style Fry Carton, Depth 3 9/16 in, Diameter 1 7/8 in, FSC Certified No, Height 5 1/16 in, Includes Lid No, Material Paperboard, Microwave Safe Yes, Product Type Fry Carton, Recyclable No, SFI Certified Yes, Shape Rectangular, Specific Material Paperboard, Standards 21 CFR, SFI Certified, PFAS/BPA Free

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.