Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Cold Cup 5 oz. Clear, Plastic, Pk2500

  • Mfr # Y5

  • Zoro # G8490185


product price: $79.39
/pk 2500, $0.03/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
5 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y5
Zoro #
G8490185
UPC #
041594500019
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
5 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold Cup
Material
Plastic
Basic Foodware Material
Plastic
Capacity
5 oz
Color
Translucent
Use Lid Number
Mfr. No. 605TP
Disposable Cup Sub-category
Cold Cup
Disposable Foodware Capacity Range
3 to 8 oz
Secondary Foodware Material
Polystyrene
Weight
Medium-Weight
Maximum Capacity
5 oz
USDA Certified Bio-based Products
No
BPI Certified
No
Wrapped or Unwrapped
Unwrapped
Item Weight
Medium-Weight
Coating or Lining
Uncoated/Unlined
Number of Cups Included
2,500
SFI Certified
No
FSC Certified
No
Hot or Cold Cup
Cold Cup
Bio-Based
No
Individually Wrapped or Unwrapped
Unwrapped
Number of Cups per sleeve
100
Compostable
Not Compostable
Compatible Manufacturer Lid Part Number
605TP
Pattern
Patternless
Wall Type
Double-Wall
Recyclable
Yes

Description

Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Translucent, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 605TP, FSC Certified No, Material Plastic, Maximum Capacity 5 oz, Microwave Safe No, Number of Cups Included 2,500, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Plate Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Restrictions

This item has been restricted from sale in the following states: ME, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.