Zoro Homepage

Disposable Coverallss, Hooded Coverall, 2XL, Chem Advanced, Elastic Wrist, Elastic Ankle, White

  • Mfr # 30LV55

  • Zoro # G9089123


product price: $270.99
/pk 12, $22.58/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
White
Material
Chem Advanced
Seam Style
Bound
Closure Type
Storm Flap, Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30LV55
Zoro #
G9089123
UPC #
190735065655
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
54 in to 56 in

Details

Item
Disposable Coverallss
Color
White
Material
Chem Advanced
Seam Style
Bound
Closure Type
Storm Flap, Zipper
Cuff Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
Ankle Closure
Elastic
Fabric Weight
4.3 oz
Inseam
30 1/2 in
Series
Condor
Hazard Protection Type
Liquid Tight
Coverall Style
Hooded Coverall
Level of Protection
Liquid Tight
Color Family
Whites
Anti-Static
No
Reduced Spray
No
Liquid Tight
No
Includes Outer Boot Flaps
No
Garment Style
Coverall
Gas Tight
No
Spray Tight
No
High-Visibility
No
Sterilization Status
Non-Sterile
Attached Hood
Yes

Description

Hooded Coveralls, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Type Storm Flap, Zipper, Color White, Coverall Style Hooded Coverall, Gas Tight No, High-Visibility No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.