Disposable Coverallss, Hooded Coverall, S, Polypropylene, Elastic Wrist, Elastic Ankle, Serged Seam
Mfr # CVL-NW -B S
Zoro # G3789274
product price: $28.79
/pk 25, $1.15/eaKey Features
Size
S
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVL-NW -B S
Zoro #
G3789274
UPC #
075824732519
Country of Origin
China
Dimensions
Size
S
Details
Item
Disposable Coverallss
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI
Ankle Closure
Elastic
Fabric Weight
1.25 oz
Coverall Style
Hooded Coverall
Industry Type
Healthcare
Color Family
Whites
Material Weight
30 g
EPA Protection Level
Not Rated
Wrist Closure
Elastic
Closure Features
Zipper
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.