Disposable Cup, 10 oz, Paper, PK1000
Mfr # EHC10-P-W
Zoro # G612530213
product price: $113.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Microwave Safe
No
Maximum Capacity
10 oz
Recyclable
Yes
Wrapped or Unwrapped
Wrapped
Hot or Cold Cup
Hot Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHC10-P-W
Zoro #
G612530213
UPC #
820524006360
Country of Origin
Viet Nam
Details
Item
Disposable Cup
Microwave Safe
No
Maximum Capacity
10 oz
Recyclable
Yes
Wrapped or Unwrapped
Wrapped
Hot or Cold Cup
Hot Cup
Bio-Based
Yes
Compostable
Not Compostable
SFI Certified
No
USDA Certified Bio-based Products
No
BPI Certified
No
Number of Cups Included
1,000
FSC Certified
No
Pattern
Good Day Print
Compatible Manufacturer Lid Part Number
E1020-DLW
Description
Wrapped Squat Paper Cup, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.