Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Cup, 24 oz, Paper, PK500

  • Mfr # 424SIN-0041

  • Zoro # G712530526


product price: $110.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Microwave Safe
No
Product Series
Solo(R)
Compatible Manufacturer Lid Part Number
LB3161-00007, LK316B-0004, LK316FBR, LK316W-0007, OPT316, OPT316B, TLB316-0004, TLP316-0007, TLP316PPR
Number of Cups per sleeve
20
Number of Cups Included
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424SIN-0041
Zoro #
G712530526
UPC #
-
Country of Origin
United States

Details

Item
Disposable Cup
Microwave Safe
No
Product Series
Solo(R)
Compatible Manufacturer Lid Part Number
LB3161-00007, LK316B-0004, LK316FBR, LK316W-0007, OPT316, OPT316B, TLB316-0004, TLP316-0007, TLP316PPR
Number of Cups per sleeve
20
Number of Cups Included
500
Recyclable
Yes
Bio-Based
Yes
Hot or Cold Cup
Hot Cup
Coating or Lining
Moisture-Blocking Lined
SFI Certified
Yes
Maximum Capacity
24 oz
Wrapped or Unwrapped
Unwrapped
Compostable
Not Compostable
Pattern
Bistro
BPI Certified
No
FSC Certified
No

Description

Cup, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.