Disposable Cup Lid, 12 oz, PK1000
Mfr # 12HDLC
Zoro # G912530524
product price: $171.99
/pk 1000, $0.17/ea
Free Shipping & Returns
Key Features
Capacity
12 oz
Recyclable
No
Maximum Cup Capacity
6 oz
Compatible Cup Type
Cold Cup, Hot Cup
Lid Type
Dome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12HDLC
Zoro #
G912530524
UPC #
-
Country of Origin
United States
Details
Item
Disposable Cup Lid
Capacity
12 oz
Recyclable
No
Maximum Cup Capacity
6 oz
Compatible Cup Type
Cold Cup, Hot Cup
Lid Type
Dome
Hot or Cold Lid
Cold and Hot Cup
Maximum Capacity
12 oz
Compatible Manufacturer Cup Part Number
6SJ12
Bio-Based
No
Specific Material
Polystyrene
Vented
No
BPI Certified
No
Compostable
Not Compostable
Reclosable
No
Description
Disposable Cup Lid, Bio-Based No, BPI Certified No, Color Clear, Compatible Manufacturer Cup Part Number 6SJ12, Compostable Not Compostable, Diameter 3 5/8 in, FSC Certified Not Applicable, Height 2 1/8 in, Material Polystyrene, Maximum Cup Capacity 6 oz, Reclosable No, Recyclable No, SFI Certified Not Applicable, Standards FDA Approved, USDA Certified Bio-based Products Not Applicable, Vented No, Compatible Grainger Cup Part Number 481C50, Capacity 12 oz, Compatible Cup Type Cold Cup, Hot Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.