Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Drink Carrier, 4 Cups, PK250

  • Mfr # 0120

  • Zoro # G312532876


product price: $71.59
/pk 250, $0.29/ea

Key Features

Number of Compartments
4
Holds
Four Cups
Specific Material
Kraft Paper Board
Compostable
Commercially Compostable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0120
Zoro #
G312532876
UPC #
-
Country of Origin
United States

Details

Number of Compartments
4
Item
Disposable Drink Carrier
Holds
Four Cups
Specific Material
Kraft Paper Board
Compostable
Commercially Compostable

Description

Disposable Drink Carrier, Color Beige, Compostable Commercially Compostable, Depth Not Applicable, Height 2 1/2 in, Material Paper Board, Number of Compartments 4, Product Type Drink Carrier, Standards FDA Certified, Width 6 1/2 in, Holds Four Cups, Shape Rectangular, Specific Material Kraft Paper Board, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.