Disposable Drink Carrier, 4 Cups, PK300
Mfr # 0117
Zoro # G112535480
product price: $73.59
/pk 300, $0.25/eaKey Features
Number of Compartments
4
Holds
Four Cups
Compostable
Commercially Compostable
Specific Material
Molded Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0117
Zoro #
G112535480
UPC #
-
Country of Origin
United States
Details
Number of Compartments
4
Item
Disposable Drink Carrier
Holds
Four Cups
Compostable
Commercially Compostable
Specific Material
Molded Fiber
Description
Disposable Drink Carrier, Color Beige, Compostable Commercially Compostable, Depth Not Applicable, Height 2 in, Material Molded Fiber, Number of Compartments 4, Product Type Drink Carrier, Standards FDA Certified, Width 8 1/2 in, Holds Four Cups, Shape Rectangular, Specific Material Molded Fiber, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.