Disposable Eyewash Cup, White, PK6
Mfr # 71069
Zoro # G2363654
product price: $4.25
/pk 6, $0.71/eaKey Features
Material
Plastic
Color
White
Height
1 1/4 in
Width
1 1/4 in
Standards
OSHA Regulation 29CFR 151(c)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71069
Zoro #
G2363654
UPC #
347682710699
Country of Origin
United States
Dimensions
Height
1 1/4 in
Width
1 1/4 in
Length
2 1/2 in
Depth
2 1/2 in
Details
Item
Disposable Eyewash Cup
Material
Plastic
Color
White
Standards
OSHA Regulation 29CFR 151(c)
Industry Type
Healthcare
Description
Disposable Eyewash Cup, Color White, Depth 2 1/2 in, Height 1 1/4 in, Material Plastic, Standards OSHA Regulation 29CFR 151(c), Width 1 1/4 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.