Disposable Fiber Plate, 10 n, White, PK500

  • Mfr # EP-P005NFA
  • Zoro # G4525583
product price: 
$
133.99
/pk of 500, $0.27/ea
Free Shipping & Returns

Key Features

Color
White
Disposable Foodware Color
White
Basic Foodware Material
Sugarcane
Food Service Disposables Grouping
Plate
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EP-P005NFA
Zoro #
G4525583
UPC #
-
Country of Origin
China
Item
Disposable Fiber Plate
Color
White
Disposable Foodware Color
White
Basic Foodware Material
Sugarcane
Food Service Disposables Grouping
Plate
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified
Material
Sugarcane
Disposable Foodware Shape
Round
Type
Plate
Standards
ASTM Certified Compostable; BPI Certified Compostable
Weight
23.4 lbs
Coating/Lining
Uncoated/Unlined
Microwave Safe
Yes
Number of Compartments
1
Pack Count
500
BPI Certified
Yes
Compostable
Home Compostable
USDA Certified Bio-based Products
No
FSC Certified
No
Pattern
Patternless
SFI Certified
No
Product Series
Vanguard
Packs per Case
1
Bio-Based
Yes
Plate Type
Dinner Plate
Recyclable
No
Specific Material
Bagasse

Dimensions

Diameter
10"
Disposable Plate Size
10 in

Description

Disposable Fiber Plate, Bio-Based Yes, BPI Certified Yes, Coating/Lining Uncoated/Unlined, Color White, Compostable Home Compostable, Diameter 10 in, Disposable Plate Size 10 in, FSC Certified No, Length Not Applicable, Material Fiber, Microwave Safe Yes, Number of Compartments 1, Pack Count 500, Packs per Case 1, Pattern Patternless, Plate Type Dinner Plate, Recyclable No, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 10 in

Ratings & reviews