Disposable Food Tray, 10 1/2 in L, PK250
Mfr # 0121
Zoro # G212535472
product price: $79.69
/pk 200, $0.40/ea
Free Shipping & Returns
Key Features
Number of Compartments
0
Microwave Safe
No
Recyclable
Yes
FSC Certified
No
Tray Type
Food Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0121
Zoro #
G212535472
UPC #
-
Country of Origin
United States
Details
Number of Compartments
0
Microwave Safe
No
Item
Disposable Food Tray
Recyclable
Yes
FSC Certified
No
Tray Type
Food Tray
SFI Certified
No
Compostable
Commercially Compostable
USDA Certified Bio-based Products
No
Pattern
Patternless
Coating/Lining
Uncoated
Description
Disposable Food Tray, BPI Certified Not Applicable, Capacity Not Applicable, Coating/Lining Uncoated, Color Tan, Compostable Commercially Compostable, FSC Certified No, Height 3 3/4 in, Length 10 1/2 in, Microwave Safe No, Number of Compartments 0, Pattern Patternless, Recyclable Yes, SFI Certified No, Shape Rectangular, Standards Not Applicable, Tray Type Food Tray, USDA Certified Bio-based Products No, Width 10 1/2 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.