Disposable Fork, Black, PK1000
Mfr # E179001
Zoro # G812530457
product price: $30.75
/pk 1000, $0.03/eaKey Features
Pack Count
1,000
Specific Material
Polypropylene
Utensil Type
Fork
USDA Certified Bio-based Products
No
Compostable
Not Compostable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E179001
Zoro #
G812530457
UPC #
-
Country of Origin
China
Details
Pack Count
1,000
Item
Disposable Fork
Specific Material
Polypropylene
Utensil Type
Fork
USDA Certified Bio-based Products
No
Compostable
Not Compostable
Wrapped or Unwrapped
Unwrapped
Recyclable
Yes
SFI Certified
No
Bio-Based
No
BPI Certified
No
Description
Disposable Fork, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Product Type Fork, Recyclable Yes, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, Pack Count 1,000, Utensil Type Fork, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.