Disposable Fork, White, PK1000
Mfr # E181001
Zoro # G012530417
product price: $38.45
/pk 1000, $0.04/eaKey Features
Pack Count
1,000
Utensil Type
Fork
Specific Material
Polystyrene
Bio-Based
No
Recyclable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E181001
Zoro #
G012530417
UPC #
10820524001409
Country of Origin
China
Details
Pack Count
1,000
Item
Disposable Fork
Utensil Type
Fork
Specific Material
Polystyrene
Bio-Based
No
Recyclable
Yes
USDA Certified Bio-based Products
No
Wrapped or Unwrapped
Unwrapped
BPI Certified
No
Compostable
Not Compostable
SFI Certified
No
Description
Disposable Fork, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Product Type Fork, Recyclable Yes, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, Pack Count 1,000, Utensil Type Fork, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.