Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Fork, White, Plastic, PK1000, Wrapped/Unwrapped: Unwrapped

  • Mfr # V01839

  • Zoro # G3768674


product price: $45.15
/pk 1000, $0.05/ea

Key Features

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
White
Foodservice Item Weight
Heavy Weight
Basic Foodware Material
Polystyrene
Wrapped/Unwrapped
Unwrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V01839
Zoro #
G3768674
UPC #
-
Country of Origin
China

Dimensions

Length
6.75"

Details

Disposable Cutlery Grouping
Fork
Disposable Foodware Color
White
Foodservice Item Weight
Heavy Weight
Basic Foodware Material
Polystyrene
Wrapped/Unwrapped
Unwrapped
Material
Plastic
Packs per Case
1
Set Contents
Fork
Item
Utensils
Pack Count
1,000
Color
White
BPI Certified
No
Weight
Heavy-Weight
FSC Certified
No
USDA Certified Bio-based Products
No
Wrapped or Unwrapped
Unwrapped
Compostable
Not Compostable
SFI Certified
No
Bio-Based
No
Utensil Type
Fork
Specific Material
Polystyrene
Product Type
Fork
Recyclable
No
Disposable Utensil Type
Fork
Item Weight
Heavy-Weight
Cutlery Type
Fork
Material Type
Plastic
Grade
Heavyweight

Description

Cutlery made from rigid polystyrene material is great for use with firm foods such as vegetables, fruits, meats, and other hearty dishes. The heavyweight, polystyrene cutlery is a nice option for high-end takeout, catering, outdoor gatherings, and events. The substantial and sturdy design remains in-tact during use. Neutral color fits a wide variety of occasions and cuisines.
  • • Rigid polystyrene material is great for use with firm foods such as vegetables, fruits, steak, and other dishes.
  • • Complimentary color options allow for use in a variety of settings, from office parties to upscale catering.
  • • Economical, yet sturdy option for takeout or events.
  • • Strong and durable design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.