Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange

  • Mfr # 89388

  • Zoro # G710865118


product price:  $20.19
/pk 100, $0.20/ea

Key Features

Material
Nitrile
Palm Thickness
8 mil
Color
Orange
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89388
Zoro #
G710865118
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
L
Palm Thickness
8 mil
Length
9 1/2 in

Details

Item
Disposable Gloves
Material
Nitrile
Color
Orange
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Texture
Diamond

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.