Shop ZORO SELECT
See all product information
Create Account
Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue
- Mfr # 22LD92
- Zoro # G5302516
product price:Â
$
8.79
/pk of 50, $0.18/ea
Key Features
Size
S
Color
Blue
Material
Nitrile
Palm Thickness
8 mil
Cuff
Beaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22LD92
- Zoro #
- G5302516
- UPC #
- 190735054543
- Country of Origin
- Unknown
Dimensions
- Size
- S
- Palm Thickness
- 8 mil
- Finger Thickness
- 8.00 mil
- Disposable Glove Palm Thickness
- 8.00 to 8.99 mil
- Glove Length
- 9 1/2 in
- Glove Size
- S
- Cuff Thickness
- 8.00 mil
- Glove Size and Cuff Length Style
- S/Standard
Description
Disposable Gloves, Color Blue, Cuff Thickness 8.00 mil, Finger Thickness 8.00 mil, Palm Thickness 8.00 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards FDA Regulation 21 CFR 177.2600, Package Quantity 50
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.