Disposable Gloves, Nitrile, 4 mil Palm, Latex-Free, Powder-Free, Blue, M, 100/Pack, 10PK

  • Mfr # NitrileMC

  • Zoro # G708138446


product price:  $77.29
/pk 10, $7.73/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
4 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NitrileMC
Zoro #
G708138446
UPC #
10855303008058
Country of Origin
China

Dimensions

Size
M
Palm Thickness
4 mil
Length
9-1/2 in

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Synguard
Standards
510K Registered
Glove Hand Style
Ambidextrous
Cuff Style
Beaded
Resists
Chemical
Features
Powder Free; Latex Free

Description

SYNGUARD nitrile gloves are disposable gloves made of nitrile, a synthetic rubber material that is resistant to punctures, tears, and chemicals. Nitrile gloves are commonly used in a variety of industries, including healthcare, food service, and manufacturing, because they provide a high level of protection against a wide range of hazards. SYNGUARD nitrile gloves are designed to be comfortable and flexible, while also providing a snug, secure fit. They are available in a range of sizes to fit different hand shapes and sizes, and are typically powder-free to prevent irritation. SYNGUARD nitrile gloves are suitable for use in a variety of applications, including medical procedures, food handling, and chemical handling. INTCO is publically traded one of the largest glove manufactures in the world. This item is for a case of 1000 10 boxes of 100 gloves vinyl 510K exam gloves. The INTCO BASIC CLEAR VINYL is one of their most popular gloves.SPECIFICATIONS:100/BX, 1000/CSColor BlueNitrile Exam RatedPowder FreeLatex FreeProtein Free510K Clearance: https://www.accessdata.fda.gov/scripts/cdrh/cfdocs/cfpmn/pmn.cfm?ID=K132201

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.