Zoro Select

Vinyl Disposable Gloves, 5 mil Palm Thickness, Vinyl, Powder-Free, M (8), 100 PK


product price: $15.75
/pk 100, $0.16/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Material Vinyl
  • Palm Thickness 5 mil
  • Length 9 in
  • Latex-Free Yes
See all product information

Product Information

Dimensions

Size M (8)
Length 9 in
Glove Size and Cuff Length Style M/Standard
Size- Alpha M
Size - Numeric 8

Details

Item Vinyl Disposable Gloves
Color Blue
Material Vinyl
Palm Thickness 5 mil
Latex-Free Yes
Powdered/Powder-Free Powder-Free
Disposable Glove Type Food-Grade
Standards FDA 21 CFR 170-199
Sterile/Non-Sterile Non-Sterile
Application Food Handling
Metal Detectable Yes
Cuff Beaded
Disposable Glove Grade Food
Cuff Thickness 5 mil
Aloe Inner Surface No
Lining Unlined
Finger Thickness 5 mil
Features Metal-Detectable
Brand and Series Grainger Approved
Silicone-Free No
Acceptable Quality Level (AQL) 1
Disposable Glove Features Metal Detectable
Texture Smooth Texture
Glove Treatments Powder-Free
Glove Hand Style Ambidextrous

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1, Color Blue, Cuff Thickness 5 mil, Disposable Glove Type Food-Grade, Features Metal-Detectable, Finger Thickness 5 mil, Latex-Free Yes, Length 9 in, Material Vinyl, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards FDA 21 CFR 170-199, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Glove Treatments Powder-Free, Size- Alpha M, Size - Numeric 8, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.