Zoro Homepage

Disposable Hot Cup, 12 oz, Kraft, PK500

  • Mfr # EHCDW12-K

  • Zoro # G507167234


product price: $70.95
/pk 500, $0.14/ea

Key Features

Microwave Safe
No
Material
Paper
Capacity
12 oz
Color
Tan
SFI Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHCDW12-K
Zoro #
G507167234
UPC #
10820524013686
Country of Origin
Switzerland

Details

Item
Disposable Hot Cup
Microwave Safe
No
Material
Paper
Capacity
12 oz
Color
Tan
SFI Certified
No
Maximum Capacity
12 oz
BPI Certified
No
Weight
Medium-Weight
FSC Certified
No
Compostable
Commercially Compostable
USDA Certified Bio-based Products
No
Wrapped or Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
E1020-DLB, E1020-DLW
Pattern
Patternless
Standards
FDA Approved
Number of Cups Included
500
Bio-Based
Yes
Recyclable
Yes
Item Weight
Medium-Weight
Individually Wrapped or Unwrapped
Unwrapped
Hot or Cold Cup
Hot Cup

Description

Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color Tan, Compostable Commercially Compostable, Compatible Manufacturer Lid Part Number E1020-DLB, E1020-DLW, FSC Certified No, Material Paper, Maximum Capacity 12 oz, Microwave Safe No, Number of Cups Included 500, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards FDA Approved, USDA Certified Bio-based Products No, Plate Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Restrictions

This item has been restricted from sale in the following states: ME, NJ, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.