Zoro Homepage

Disposable Hot Cup, 16 oz, Kraft, PK500

  • Mfr # EHCDW16-K

  • Zoro # G307167229


product price: $85.19
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Microwave Safe
No
Material
Paper
Capacity
16 oz
Color
Tan
Item Weight
Medium-Weight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHCDW16-K
Zoro #
G307167229
UPC #
10820524013693
Country of Origin
Switzerland

Details

Item
Disposable Hot Cup
Microwave Safe
No
Material
Paper
Capacity
16 oz
Color
Tan
Item Weight
Medium-Weight
Maximum Capacity
16 oz
Compostable
Commercially Compostable
SFI Certified
No
Recyclable
Yes
Hot or Cold Cup
Hot Cup
Wrapped or Unwrapped
Unwrapped
USDA Certified Bio-based Products
No
Standards
FDA Approved
Compatible Manufacturer Lid Part Number
E1020-DLB, E1020-DLW
Bio-Based
Yes
Individually Wrapped or Unwrapped
Unwrapped
BPI Certified
No
Number of Cups Included
500
FSC Certified
No
Weight
Medium-Weight
Pattern
Patternless

Description

Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color Tan, Compostable Commercially Compostable, Compatible Manufacturer Lid Part Number E1020-DLB, E1020-DLW, FSC Certified No, Material Paper, Maximum Capacity 16 oz, Microwave Safe No, Number of Cups Included 500, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards FDA Approved, USDA Certified Bio-based Products No, Plate Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Restrictions

This item has been restricted from sale in the following states: ME, NJ, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.