Zoro Homepage

Disposable Hot Cup, 20 oz, Kraft, PK500

  • Mfr # EHCDW20-K

  • Zoro # G307167250


product price: $96.75
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Microwave Safe
No
Material
Paper
Capacity
20 oz
Color
Tan
Compostable
Commercially Compostable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHCDW20-K
Zoro #
G307167250
UPC #
10820524013709
Country of Origin
Switzerland

Details

Item
Disposable Hot Cup
Microwave Safe
No
Material
Paper
Capacity
20 oz
Color
Tan
Compostable
Commercially Compostable
Pattern
Patternless
Item Weight
Medium-Weight
Maximum Capacity
20 oz
Recyclable
Yes
BPI Certified
No
Standards
FDA Approved
Individually Wrapped or Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
E1020-DLB, E1020-DLW
USDA Certified Bio-based Products
No
Bio-Based
Yes
Hot or Cold Cup
Hot Cup
SFI Certified
No
Number of Cups Included
500
FSC Certified
No
Wrapped or Unwrapped
Unwrapped
Weight
Medium-Weight

Description

Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color Tan, Compostable Commercially Compostable, Compatible Manufacturer Lid Part Number E1020-DLB, E1020-DLW, FSC Certified No, Material Paper, Maximum Capacity 20 oz, Microwave Safe No, Number of Cups Included 500, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards FDA Approved, USDA Certified Bio-based Products No, Plate Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Restrictions

This item has been restricted from sale in the following states: ME, NJ, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.