Disposable Hot Cup, 20 oz, White, PK500
Mfr # EHCDW20-W
Zoro # G007167246
product price: $93.39
/pk 500, $0.19/ea
Free Shipping & Returns
Key Features
Microwave Safe
No
Material
Paper
Capacity
20 oz
Color
White
Recyclable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHCDW20-W
Zoro #
G007167246
UPC #
10820524013662
Country of Origin
Switzerland
Details
Item
Disposable Hot Cup
Microwave Safe
No
Material
Paper
Capacity
20 oz
Color
White
Recyclable
Yes
USDA Certified Bio-based Products
No
Compatible Manufacturer Lid Part Number
E1020-DLB, E1020-DLW
BPI Certified
No
Compostable
Commercially Compostable
Standards
FDA Approved
Weight
Medium-Weight
Bio-Based
Yes
Individually Wrapped or Unwrapped
Unwrapped
SFI Certified
No
Wrapped or Unwrapped
Unwrapped
Pattern
Patternless
Item Weight
Medium-Weight
Maximum Capacity
20 oz
Hot or Cold Cup
Hot Cup
FSC Certified
No
Number of Cups Included
500
Description
Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color White, Compostable Commercially Compostable, Compatible Manufacturer Lid Part Number E1020-DLB, E1020-DLW, FSC Certified No, Material Paper, Maximum Capacity 20 oz, Microwave Safe No, Number of Cups Included 500, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards FDA Approved, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Restrictions
This item has been restricted from sale in the following states:
ME, NJ, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.