Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Knife, Black, Heavy, PK1000

  • Mfr # BWKKNIFEHWPPBLA

  • Zoro # G3768570


product price: $25.89
/pk 1000, $0.03/ea

Key Features

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Black
Foodservice Item Weight
Heavy Weight
Basic Foodware Material
Polypropylene
Wrapped/Unwrapped
Unwrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKKNIFEHWPPBLA
Zoro #
G3768570
UPC #
-
Country of Origin
China

Dimensions

Length
7.56 in

Details

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Black
Foodservice Item Weight
Heavy Weight
Basic Foodware Material
Polypropylene
Wrapped/Unwrapped
Unwrapped
Set Contents
Knife
Pack Count
1,000
Color
Black
Item
Disposable Knives
Material
Plastic
Packs per Case
1
USDA Certified Bio-based Products
No
Weight
Heavy-Weight
Product Type
Knife
Wrapped or Unwrapped
Unwrapped
Recyclable
No
BPI Certified
No
SFI Certified
No
Specific Material
Polypropylene
FSC Certified
No
Bio-Based
No
Utensil Type
Knife
Compostable
Not Compostable
Item Weight
Heavy-Weight
Disposable Utensil Type
Knife
Cutlery Type
Knife
Grade
Heavyweight
Material Type
Plastic

Description

Disposable Knife, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Product Type Knife, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.