Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Knife, Black, Heavy, PK1000

  • Mfr # V01842

  • Zoro # G6099114


product price: $45.35
/pk 1000, $0.05/ea

Key Features

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Black
Foodservice Item Weight
Heavy Weight
Basic Foodware Material
Polystyrene
Wrapped/Unwrapped
Unwrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V01842
Zoro #
G6099114
UPC #
-
Country of Origin
China

Dimensions

Length
6.38 in

Details

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
Black
Foodservice Item Weight
Heavy Weight
Basic Foodware Material
Polystyrene
Wrapped/Unwrapped
Unwrapped
Color
Black
Packs per Case
1
Pack Count
1,000
Item
Disposable Knives
Material
Plastic
Set Contents
Knife
Weight
Heavy-Weight
Product Type
Knife
Specific Material
Polystyrene
Utensil Type
Knife
FSC Certified
No
BPI Certified
No
Wrapped or Unwrapped
Unwrapped
SFI Certified
No
Compostable
Not Compostable
Bio-Based
No
USDA Certified Bio-based Products
No
Recyclable
No
Disposable Utensil Type
Knife
Item Weight
Heavy-Weight
Grade
Heavyweight
Cutlery Type
Knife
Material Type
Plastic

Description

Disposable Knife, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Product Type Knife, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.