Disposable Knife, Black, PK1000
Mfr # E179003
Zoro # G612530435
product price: $30.45
/pk 1000, $0.03/eaKey Features
Pack Count
1,000
Utensil Type
Knife
Specific Material
Polypropylene
Recyclable
Yes
BPI Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E179003
Zoro #
G612530435
UPC #
10820524001379
Country of Origin
China
Details
Pack Count
1,000
Item
Disposable Knife
Utensil Type
Knife
Specific Material
Polypropylene
Recyclable
Yes
BPI Certified
No
USDA Certified Bio-based Products
No
Compostable
Not Compostable
Bio-Based
No
SFI Certified
No
Wrapped or Unwrapped
Unwrapped
Description
Disposable Knife, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Product Type Knife, Recyclable Yes, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, Pack Count 1,000, Utensil Type Knife, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.