Disposable Knife, Clear, PK10
Mfr # E184003
Zoro # G012530479
product price: $45.35
/pk 10, $4.54/eaKey Features
Pack Count
1,000
Packs per Case
100
Utensil Type
Knife
Specific Material
Polystyrene
SFI Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E184003
Zoro #
G012530479
UPC #
10820524006428
Country of Origin
China
Details
Pack Count
1,000
Packs per Case
100
Item
Disposable Knife
Utensil Type
Knife
Specific Material
Polystyrene
SFI Certified
No
USDA Certified Bio-based Products
No
BPI Certified
No
Bio-Based
No
Wrapped or Unwrapped
Unwrapped
Recyclable
Yes
Compostable
Not Compostable
Description
Disposable Knife, Bio-Based No, BPI Certified No, Color Clear, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Product Type Knife, Recyclable Yes, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, Pack Count 1,000, Packs per Case 100, Utensil Type Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.