Zoro Homepage

Disposable Pan Liner, Heavy-Weight, PK1000

  • Mfr # F35S

  • Zoro # G112482197


product price: $190.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Pan Size
24 3/8 in W x 16 3/8 in L
USDA Certified Bio-based Products
Yes
SFI Certified
No
Bio-Based
No
Recyclable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35S
Zoro #
G112482197
UPC #
-
Country of Origin
United States

Dimensions

Pan Size
24 3/8 in W x 16 3/8 in L

Details

Item
Disposable Pan Liner
USDA Certified Bio-based Products
Yes
SFI Certified
No
Bio-Based
No
Recyclable
No
Compostable
Not Compostable
FSC Certified
No
Number of Sheets
1,000
BPI Certified
No

Description

Disposable Pan Liner, Bio-Based No, BPI Certified No, Coating Type Coated, Color White, Compostable Not Compostable, FSC Certified No, Length 24 3/8 in, Material Bleached Paper, Number of Sheets 1,000, Product Type Sheet, Recyclable No, SFI Certified No, Standards Not Applicable, Thickness Not Applicable, USDA Certified Bio-based Products Yes, Weight Heavy-Weight, Width 16 3/8 in, Features Microwavable, Pencil, Pen, Felt Tip/Sharpie(R), and Tape Friendly, Pan Size 24 3/8 in W x 16 3/8 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.