Disposable Pan Liner, Light-Weight, PK1000
Mfr # 019044
Zoro # G212482196
product price: $79.29
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Pan Size
1 in W x 14 in L
USDA Certified Bio-based Products
No
Number of Sheets
1,000
Compostable
Not Compostable
Recyclable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
019044
Zoro #
G212482196
UPC #
-
Country of Origin
United States
Dimensions
Pan Size
1 in W x 14 in L
Details
Item
Disposable Pan Liner
USDA Certified Bio-based Products
No
Number of Sheets
1,000
Compostable
Not Compostable
Recyclable
No
BPI Certified
No
FSC Certified
No
Bio-Based
Yes
SFI Certified
No
Description
Disposable Pan Liner, Bio-Based Yes, BPI Certified No, Coating Type Coated, Color White, Compostable Not Compostable, FSC Certified No, Length 14 in, Material Bleached Paper, Number of Sheets 1,000, Product Type Sheet, Recyclable No, SFI Certified No, Standards SQF Certified, Thickness 2 mil, USDA Certified Bio-based Products No, Weight Light-Weight, Width 14 in, Pan Size 1 in W x 14 in L, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.