Disposable Soda Spoon, White, PK1000
Mfr # 20421
Zoro # G412472607
product price: $52.19
/pk 1000, $0.05/eaKey Features
Pack Count
1,000
Wrapped or Unwrapped
Wrapped
Utensil Type
Soda Spoon
BPI Certified
No
Recyclable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20421
Zoro #
G412472607
UPC #
-
Country of Origin
United States
Details
Pack Count
1,000
Item
Disposable Soda Spoon
Wrapped or Unwrapped
Wrapped
Utensil Type
Soda Spoon
BPI Certified
No
Recyclable
Yes
Compostable
Not Compostable
USDA Certified Bio-based Products
No
Specific Material
Polypropylene
SFI Certified
No
Bio-Based
No
Description
Disposable Soda Spoon, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Product Type Soda Spoon, Recyclable Yes, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Pack Count 1,000, Utensil Type Soda Spoon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.