Disposable Soda Spoon, White, PK1000
Mfr # S2303W
Zoro # G512472613
product price: $53.79
/pk 1000, $0.05/eaKey Features
Packs per Case
1
Pack Count
1,000
Specific Material
Polypropylene
Utensil Type
Soda Spoon
BPI Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2303W
Zoro #
G512472613
UPC #
-
Country of Origin
United States
Details
Item
Disposable Soda Spoon
Packs per Case
1
Pack Count
1,000
Specific Material
Polypropylene
Utensil Type
Soda Spoon
BPI Certified
No
Recyclable
Yes
SFI Certified
No
Wrapped or Unwrapped
Wrapped
Bio-Based
No
USDA Certified Bio-based Products
No
Compostable
Not Compostable
Description
Disposable Soda Spoon, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Product Type Soda Spoon, Recyclable Yes, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Not Applicable, Wrapped or Unwrapped Wrapped, Pack Count 1,000, Packs per Case 1, Utensil Type Soda Spoon, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.