Disposable Straw, 12 in L, PK3000
Mfr # 510809
Zoro # G612530480
product price: $81.69
/pk 3000, $0.03/ea
Free Shipping & Returns
Key Features
Pack Count
500
Wrapped or Unwrapped
Wrapped
Packs per Case
6
Bendable
No
BPI Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510809
Zoro #
G612530480
UPC #
-
Country of Origin
United States
Details
Item
Disposable Straw
Pack Count
500
Wrapped or Unwrapped
Wrapped
Packs per Case
6
Bendable
No
BPI Certified
No
Recyclable
No
Bio-Based
No
FSC Certified
No
Compostable
Not Compostable
USDA Certified Bio-based Products
No
SFI Certified
No
Tip
Straight
Description
Disposable Straw, Bendable No, Bio-Based No, BPI Certified No, Compostable Not Compostable, FSC Certified No, Product Type Jumbo Straw, Recyclable No, SFI Certified No, Standards No, Tip Straight, USDA Certified Bio-based Products No, Color Red, Length 12 in, Material Polypropylene, Pack Count 500, Packs per Case 6, Wrapped or Unwrapped Wrapped, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.