Disposable Teaspoon, Black, PK1000
Mfr # E183002
Zoro # G412530222
product price: $28.69
/pk 1000, $0.03/eaKey Features
Pack Count
1,000
Specific Material
Polystyrene
Utensil Type
Teaspoon
Compostable
Not Compostable
Wrapped or Unwrapped
Unwrapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E183002
Zoro #
G412530222
UPC #
10820524001454
Country of Origin
China
Details
Item
Disposable Teaspoon
Pack Count
1,000
Specific Material
Polystyrene
Utensil Type
Teaspoon
Compostable
Not Compostable
Wrapped or Unwrapped
Unwrapped
Recyclable
Yes
USDA Certified Bio-based Products
No
Bio-Based
No
BPI Certified
No
SFI Certified
No
Description
Disposable Teaspoon, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Product Type Teaspoon, Recyclable Yes, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped, Pack Count 1,000, Utensil Type Teaspoon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.