Disposable Thermometer, Oral, Metric, White
Mfr # 21-770
Zoro # G6875001
product price: $9.59
/eaKey Features
Material
Plastic
Includes
(10) Thermometers
Thermometer Location
Forehead
Color
White
For Use With
Mouth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21-770
Zoro #
G6875001
UPC #
-
Country of Origin
United States
Dimensions
Height
3.5 in
Width
0.25 in
Length
3 1/2 in
Overall Length
3 1/2 in
Details
Item
Disposable Thermometer
Material
Plastic
Includes
(10) Thermometers
Thermometer Location
Forehead
Color
White
For Use With
Mouth
Measurement Type
Degrees F
Readout Time
15 sec
Standards
ASTM E 1299-96
Product Type
Disposable Thermometer
Use Location
Forehead
Description
Disposable Thermometer, Thermometer Location Forehead, Measurement Type Degrees F, Readout Time 15 sec, Color White, Material Plastic, Length 3 1/2 in, Width 0.25 in, Height 3.5 in, Standards ASTM E 1299-96, For Use With Mouth, Includes (10) Thermometers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.