Zoro Homepage

Disposable Transfer Pipet, 5mL, PK500

  • Mfr # 21F225

  • Zoro # G4585244


product price: $18.99
/pk 500, $0.04/ea

Key Features

Material
LDPE
Capacity
5 mL
Length
15.4 cm
Special Features
General
Material of Construction
Low Density Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21F225
Zoro #
G4585244
UPC #
190735553909
Country of Origin
China

Dimensions

Length
15.4 cm
Overall Length
154 mm

Details

Material
LDPE
Capacity
5 mL
Item
Transfer Pipette
Special Features
General
Material of Construction
Low Density Polyethylene
Sterile/Non-Sterile
Non-Sterile
Product Type
Transfer Pipette
Pipette Type
Transfer
Sterility
Non-Sterile
Capacity - Maximum
5 mL

Description

Transfer Pipette, Capacity 5 mL, Material of Construction Low Density Polyethylene, Length 15.4 cm, Non-Sterile, Special Features General, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.