Zoro Homepage

Disposable Transfer Pipet, 8mL, PK500

  • Mfr # 21F227

  • Zoro # G4553717


product price: $21.25
/pk 500, $0.04/ea

Key Features

Material
LDPE
Capacity
8 mL
Material of Construction
Low Density Polyethylene
Length
15.2 cm
Special Features
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21F227
Zoro #
G4553717
UPC #
190735553923
Country of Origin
China

Dimensions

Length
15.2 cm
Overall Length
152 mm

Details

Material
LDPE
Capacity
8 mL
Item
Transfer Pipette
Material of Construction
Low Density Polyethylene
Special Features
General
Sterile/Non-Sterile
Non-Sterile
Product Type
Transfer Pipette
Pipette Type
Transfer
Capacity - Maximum
8 mL
Sterility
Non-Sterile

Description

Transfer Pipette, Capacity 8 mL, Material of Construction Low Density Polyethylene, Length 15.2 cm, Non-Sterile, Special Features General, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.