Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ez-Flo Pull Up Diverter Spout, 1/2 in IPS Connection, 5-1/4 in Spout Reach, Zinc, Chrome

  • Mfr # 15083

  • Zoro # G4855571


product price: $9.69
/ea

Key Features

Tub and Shower Category
Tub Spouts
For Use With
Bathtubs
Finish
Chrome
Size
5 3/8 in
Length
5-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15083
Zoro #
G4855571
UPC #
091712150831
Country of Origin
Taiwan, Province of China

Dimensions

Size
5 3/8 in
Length
5-3/8"
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Tub Spout Connection Size
1/2 in

Details

Tub and Shower Category
Tub Spouts
Item
Diverter Spout
For Use With
Bathtubs
Finish
Chrome
Material of Construction
Zinc
Number of Holes
0
Connection Type
IPS
Includes Check Stop
Check Stop Not Included
Includes Drain Stopper
Drain Stopper Not Included
CEC Compliant
Non CEC Compliant
Includes Stem
Stem Not Included
Ligature Resistant
No
Includes Handle
Handle Not Included
Includes Tub Spout
Tub Spout Included
Includes Cartridge
Cartridge Not Included
Includes Trim Plate
Trim Plate Not Included
Features
Diverter on Nose
Includes Valve
Valve Not Included
Includes Plaster Guard
No
Tub Spout Connection Type
IPS
Tub Spout Material
Zinc
Tub Spout Type
Pull Up Diverter Spout
Spout Reach
5 3/8 in
Trim Finish
Chrome
Product Type
Diverter Spout
Compatible Product Type
Bathtubs
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Universal

Description

Diverter Spout, Connection Size 1/2 in, IPS, For Use With Bathtubs, For Use with Series Not Specified, Ligature Resistant No, Ez-Flo, IPS, Spout Reach 5 3/8 in, Trim Finish Chrome, IPS, Pull Up Diverter Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.