Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diverter Spout, 5-3/8" L, Chrome Finish

  • Mfr # 15084

  • Zoro # G4771571


product price: $12.45
/ea

Key Features

Tub and Shower Category
Tub Spouts
For Use With
Iron pipe
Finish
Chrome
Includes
3/4 in to 1/2 in IPS Reducing Face Bushing
Size
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15084
Zoro #
G4771571
UPC #
091712150848
Country of Origin
Taiwan, Province of China

Dimensions

Size
5 3/8 in
Length
5-3/8"
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in, 3/4 in
Tub Spout Connection Size
1/2 in, 3/4 in

Details

Tub and Shower Category
Tub Spouts
Item
Adjustable Diverter Spout
For Use With
Iron pipe
Finish
Chrome
Includes
3/4 in to 1/2 in IPS Reducing Face Bushing
Material of Construction
Zinc
Number of Holes
0
Ligature Resistant
No
Includes Check Stop
Check Stop Not Included
Features
Adjusts Up to 1 in, Diverter on Nose
Includes Tub Spout
Tub Spout Included
Includes Plaster Guard
No
Includes Drain Stopper
Drain Stopper Not Included
Includes Handle
Handle Not Included
CEC Compliant
Non CEC Compliant
Includes Trim Plate
Trim Plate Not Included
Connection Type
IPS
Includes Valve
Valve Not Included
Includes Stem
Stem Not Included
Includes Cartridge
Cartridge Not Included
Trim Finish
Chrome
Tub Spout Material
Brass
Tub Spout Connection Type
IPS
Tub Spout Type
Pull Up Diverter Spout
Spout Reach
5 3/8 in
Product Type
Diverter Spout
Compatible Product Type
Iron pipe
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Iron Pipe Applications

Description

Adjustable Diverter Spout, Connection Size 1/2 in, 3/4 in, IPS, For Use With Iron pipe, For Use with Series Iron Pipe Applications, Ligature Resistant No, Ez-Flo, IPS, Spout Reach 5 3/8 in, Trim Finish Chrome, IPS, Pull Up Diverter Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.