Dock Barricade, Hand Crank, 133-1/4 In
Mfr # DJG-100MW
Zoro # G2348696
product price: $3,455.99
/eaKey Features
Raised Arm Height
149 in
Overall Length
133 1/4 in
Color
Yellow
Includes
Hand Crank Winch with Counter Balance
Base Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJG-100MW
Zoro #
G2348696
UPC #
691215013536
Country of Origin
United States
Dimensions
Raised Arm Height
149 in
Overall Length
133 1/4 in
Lowered Arm Height
32 in
Base Dimension
24 in x 24 in
Fits Door Width
8 ft
Details
Item
Dock Barricade
Color
Yellow
Includes
Hand Crank Winch with Counter Balance
Base Material
Steel
Operation
Mechanical Hand Winch
Description
Dock Barricade, Mechanical Hand Winch, Fits Door Width 8 ft, Overall Length 133 1/4 in, Raised Arm Height 149 in, Lowered Arm Height 32 in, Base Dimension 24 in x 24 in, Base Material Steel, Color Yellow, Includes Hand Crank Winch with Counter Balance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.