Zoro Homepage

Dock Bumper, 10 in. W, Include Fasteners

  • Mfr # EPRB10

  • Zoro # G6563252


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13 in
Overall Width
10 in
Overall Depth
5 in
Mounting Style
Bolt On
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPRB10
Zoro #
G6563252
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Width
10 in
Overall Depth
5 in
Mounting Hole Dia.
13/16 in
Bumper Height
13 in
Bumper Depth
5 in
Bumper Width
10 in
Access Hole Dia.
13/16 in
Mounting Holes Center-to-Center Width
7 in
Mounting Hole Diameter
7/8 in
Access Hole Diameter
7/8 in

Details

Item
Dock Bumper
Mounting Style
Bolt On
Number of Mounting Holes
2
Includes
Fasteners
Bumper Material
Rubber
Bumper Shape
Rectangular
Mounting Holes O.C. W
7 in
Features
Abrasion-Resistant, Weather-Resistant
Bumper Face Material
Rubber
Bumper Backing Material
Solid Rubber

Description

Dock Bumper, Rubber, Overall Height 13 in, Overall Depth 5 in, Overall Width 10 in, Rectangular, Bumper Height 13 in, Bumper Width 10 in, Bumper Depth 4 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 7 in, Number of Mounting Holes 2, Access Hole Dia. 13/16 in, Mounting Style Bolt On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.