Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Bumper, 10x6x16 In., Rubber

  • Mfr # 26W580

  • Zoro # G6119163


product price: $54.89
/ea

Key Features

Overall Width
15 3/4 in
Overall Depth
6 in
Mounting Style
Bolt On
Number of Mounting Holes
4
Material
Recycled Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W580
Zoro #
G6119163
UPC #
190735438466
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Width
15 3/4 in
Overall Depth
6 in
Mounting Hole Dia.
13/16 in
Bumper Height
10 in
Bumper Depth
6 in
Bumper Width
10 1/2 in
Mounting Holes Center-to-Center Width
14 in
Mounting Holes Center-to-Center Height
6 in
Mounting Hole Diameter
7/8 in
Access Hole Diameter
3/4 in

Details

Item
Dock Bumper
Mounting Style
Bolt On
Number of Mounting Holes
4
Material
Recycled Rubber
Bumper Material
Rubber
Bumper Shape
Rectangular
Mounting Holes O.C. H
6 in
Mounting Holes O.C. W
14 in
Bumper Backing Material
Laminated Rubber
Flat Plate Location
Left, Right
Features
Abrasion-Resistant, Weather-Resistant
Angle Location
Left, Right
Bumper Face Material
Rubber

Description

Dock Bumper, Rubber, Overall Height 10 in, Overall Depth 6 in, Overall Width 15 3/4 in, Rectangular, Bumper Height 10 in, Bumper Width 10 1/2 in, Bumper Depth 6 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 14 in, Mounting Holes O.C. H 6 in, Number of Mounting Holes 4, Mounting Style Bolt On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.