Dock Bumper, 10x6x32 In., Rubber
Mfr # 26W582
Zoro # G6141852
product price: $82.39
/ea
Free Shipping & Returns
Key Features
Overall Height
10 in
Overall Width
31 3/4 in
Overall Depth
6 in
Mounting Style
Bolt On
Number of Mounting Holes
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26W582
Zoro #
G6141852
UPC #
190735438480
Country of Origin
China
Dimensions
Overall Height
10 in
Overall Width
31 3/4 in
Overall Depth
6 in
Mounting Hole Dia.
13/16 in
Bumper Height
10 in
Bumper Depth
6 in
Bumper Width
26 1/2 in
Mounting Hole Diameter
7/8 in
Access Hole Diameter
3/4 in
Mounting Holes Center-to-Center Height
6 in
Mounting Holes Center-to-Center Width
30 in
Details
Item
Dock Bumper
Mounting Style
Bolt On
Number of Mounting Holes
4
Material
Recycled Rubber
Bumper Material
Rubber
Bumper Shape
Rectangular
Mounting Holes O.C. H
6 in
Mounting Holes O.C. W
30 in
Features
Abrasion-Resistant, Weather-Resistant
Flat Plate Location
Left, Right
Bumper Backing Material
Laminated Rubber
Angle Location
Left, Right
Bumper Face Material
Rubber
Description
Dock Bumper, Rubber, Overall Height 10 in, Overall Depth 6 in, Overall Width 31 3/4 in, Rectangular, Bumper Height 10 in, Bumper Width 26 1/2 in, Bumper Depth 6 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 30 in, Mounting Holes O.C. H 6 in, Number of Mounting Holes 4, Mounting Style Bolt On
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.