Zoro Homepage

Dock Bumper, 12x3x24 In., Rubber

  • Mfr # 2MYR9

  • Zoro # G1218147


product price: $58.49
/ea

Key Features

Overall Height
12 in
Overall Width
24 in
Overall Depth
3 in
Mounting Style
Bolt On
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MYR9
Zoro #
G1218147
UPC #
190735448724
Country of Origin
India

Dimensions

Overall Height
12 in
Overall Width
24 in
Overall Depth
3 in
Mounting Hole Dia.
7/8 in
Bumper Height
24 in
Bumper Depth
3 in
Bumper Width
11 7/8 in
Access Hole Dia.
1 31/32 in
Mounting Holes Center-to-Center Height
18 in
Mounting Hole Diameter
7/8 in
Mounting Holes Center-to-Center Width
6 in
Access Hole Diameter
2 in

Details

Item
Dock Bumper
Mounting Style
Bolt On
Number of Mounting Holes
4
Material
Molded Rubber
Bumper Material
Rubber
Bumper Shape
Rectangular
Mounting Holes O.C. W
6 in
Mounting Holes O.C. H
18 in
Features
Abrasion-Resistant, Weather-Resistant

Description

Dock Bumper, Rubber, Overall Height 12 in, Overall Depth 3 in, Overall Width 24 in, Rectangular, Bumper Height 24 in, Bumper Width 11 7/8 in, Bumper Depth 3 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 6 in, Mounting Holes O.C. H 18 in, Number of Mounting Holes 4, Access Hole Dia. 1 31/32 in, Mounting Style Bolt On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.