Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Bumper, 13x4-1/2x24 In., Rubber

  • Mfr # 22NT90

  • Zoro # G5245371


product price: $87.45
/ea
Free Shipping & Returns

Key Features

Overall Width
12 3/4 in
Overall Depth
4 1/2 in
Mounting Style
Bolt On
Number of Mounting Holes
12
Material
Laminated Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22NT90
Zoro #
G5245371
UPC #
190735428559
Country of Origin
China

Dimensions

Overall Height
24 in
Overall Width
12 3/4 in
Overall Depth
4 1/2 in
Mounting Hole Dia.
7/8 in
Bumper Height
24 in
Bumper Depth
4 1/2 in
Bumper Width
7 1/2 in
Mounting Holes Center-to-Center Height
4 in
Access Hole Diameter
3/4 in
Mounting Hole Diameter
7/8 in
Mounting Holes Center-to-Center Width
11 in

Details

Item
Dock Bumper
Mounting Style
Bolt On
Number of Mounting Holes
12
Material
Laminated Rubber
Bumper Material
Laminated Rubber
Bumper Shape
Rectangular
Mounting Holes O.C. W
11 in
Mounting Holes O.C. H
4 in
Flat Plate Location
Left, Right
Bumper Face Material
Rubber
Features
Abrasion-Resistant, Weather-Resistant
Angle Location
Left, Right
Bumper Backing Material
Laminated Rubber

Description

Dock Bumper, Laminated Rubber, Overall Height 24 in, Overall Depth 4 1/2 in, Overall Width 12 3/4 in, Rectangular, Bumper Height 24 in, Bumper Width 7 1/2 in, Bumper Depth 4 1/2 in, Mounting Hole Dia. 7/8 in, Mounting Holes O.C. W 11 in, Mounting Holes O.C. H 4 in, Number of Mounting Holes 12, Mounting Style Bolt On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.