Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Bumper, 36x5-1/4x13 In.

  • Mfr # 22NT74

  • Zoro # G5245256


product price: $374.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 3/4 in
Overall Depth
5 1/4 in
Mounting Style
Bolt On
Number of Mounting Holes
18
Material
Steel Face, Rubber Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22NT74
Zoro #
G5245256
UPC #
190735428399
Country of Origin
China

Dimensions

Overall Height
36 in
Overall Width
12 3/4 in
Overall Depth
5 1/4 in
Mounting Hole Dia.
7/8 in
Bumper Height
36 in
Bumper Depth
5 1/4 in
Bumper Width
7 1/2 in
Mounting Holes Center-to-Center Height
4 in
Mounting Holes Center-to-Center Width
11 in
Mounting Hole Diameter
7/8 in
Access Hole Diameter
3/4 in

Details

Item
Dock Bumper
Mounting Style
Bolt On
Number of Mounting Holes
18
Material
Steel Face, Rubber Backing
Bumper Material
Laminated Rubber Backing, Steel Face
Bumper Shape
Rectangular
Mounting Holes O.C. H
4 in
Mounting Holes O.C. W
11 in
Features
Abrasion-Resistant, Weather-Resistant
Flat Plate Location
Left, Right
Angle Location
Left, Right
Bumper Backing Material
Laminated Rubber
Bumper Face Material
Steel

Description

Dock Bumper, Laminated Rubber Backing, Steel Face, Overall Height 36 in, Overall Depth 5 1/4 in, Overall Width 12 3/4 in, Rectangular, Bumper Height 36 in, Bumper Width 7 1/2 in, Bumper Depth 5 1/4 in, Mounting Hole Dia. 7/8 in, Mounting Holes O.C. W 11 in, Mounting Holes O.C. H 4 in, Number of Mounting Holes 18, Mounting Style Bolt On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.